P68SRCBGE - Beige Single RCPT Cover

Steel City

  • $48.03 (Each)
  • $48.03 (Each)

  • $192.12 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P68SRCBGE
Manufacturer
Steel City
Manufacturer's Part Number
P 68 SRC BGE
Description
Beige Single RCPT Cover
Carpet Plate and Cover For Flush Service Floor Box, 6 Inch Diameter, Beige, Polycarbonate, For Single Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991619065 / 00785991619065
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.03 (Each)
Standard Packaging
$192.12 (Per 4)
Resources
Images
 
 
P68SRCBGE - Large Image
 
P68SRCBGE - Small Image
Other Links
 
 
P68SRCBGE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
extra long description
ABB P 68 SRC BGE 68 SRC BGE NON-MET
Product Type
68 SRC Bge Non-Metal Box Cover
Description
BEIGE SINGLE RCPT COVER
Long Description
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Beige, PolyCarbonate, for Single Receptacle
Manufacturer Information
Manufacturers Part Number
P 68 SRC BGE
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991619065
UPC
785991619065
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Flush Service
Packaging
Weight per each
0.29
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P floor box
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat