RBB25 - 18-16 Ins Nylon PRL Splice

Sta-Kon

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.70 (Per 100)

  • $977.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RBB25
Manufacturer
Sta-Kon
Manufacturer's Part Number
RBB25
Description
18-16 Ins Nylon PRL Splice
Nylon Insulated Parallel Splice, Length .84 Inches, Width .23 Inches, Wire Range #18-#16 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210818092 / 5414363131960 / 00786210818092
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$977.00 (Per 1,000)
Resources
Images
 
 
RBB25 - Small Image
 
RBB25 - Large Image
360 Images
 
 
RBB25 - 360 Image
Attachments
 
 
RBB25 - Specification Sheet
Other Links
 
 
RBB25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
extra long description
ABB RBB25 INS NYL PRL SPLICE 18-16
Description
18-16 INS NYLON PRL SPLICE
Product Type
Ins Nyl PRL Splice 18-16 Len 0.84
Long Description
Nylon Insulated Parallel Splice, Length .84 Inches, Width .23 Inches, Wire Range #18-#16 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Wires are laid side by side in the connector, and the splice connection is complete in one crimp
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RBB25
GTIN
00786210818092
UPC
786210818092
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Parallel Splice
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat