RS14 - 4SQ CVR (1)30-60A SNGL RCPT

Steel City

  • $3.65 (Each)
  • $3.65 (Each)

  • $182.74 (Per 50)

  • $365.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS14
Manufacturer
Steel City
Manufacturer's Part Number
RS 14
Description
4SQ CVR (1)30-60A SNGL RCPT
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120837 / 00785991120837
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$182.74 (Per 50)
Resources
Images
 
 
RS14 - Small Image
 
RS14 - Large Image
Attachments
 
 
RS14 - Specification Sheet
Other Links
 
 
RS14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Product Type
STL CVR 5CU-In 4X1/2 Deep, 2-15/32
Description
4SQ CVR (1)30-60A SNGL RCPT
extra long description
ABB RS 14 STL CVR 5CU-IN 4X1/2 DEEP
Long Description
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
Manufacturer Information
Manufacturers Part Number
RS 14
Brand
Steel City
GTIN
00785991120837
UPC
785991120837
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.29
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat