SP6SS - 2/0 Service Post

Blackburn Grounding

  • $219.83 (Each)
  • $219.83 (Each)

  • $5,495.72 (Per 25)

  • $21,982.86 (Per 100)

In-Stock: 47 available locally (Tyler, TX) ( change location)
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
SP6SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP6SS
Description
2/0 Service Post
Service Entrance Post, 0.26 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Service Masts Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786145652 / 5415022349207 / 00783786145652
Weight per unit
0.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.83 (Each)
Carton
$5,495.72 (Per 25)
Stock Availability
Tyler
47 (Check another store)
All Stores
476
Resources
Other Links
 
 
SP6SS - Other
360 Images
 
 
SP6SS - 360 Image
Images
 
 
SP6SS - Small Image
 
SP6SS - Large Image
 
SP6SS - Large Image
 
SP6SS - Large Image
Attachments
 
 
SP6SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
2/0 SERVICE POST
Extra Long Description
TB SP6SS SERVICE ENTRANCE
Features
Short Stud Single Service Post Connectors for Conductors 2/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 x 3/4.
Long Description
Service Entrance Post, 0.26 lb
Product Type
Service Entrance Post
Short Description
Service Entrance Post 0.26 lb
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Additional Information
Package Quantity
25 CT;150 PK
Standards Met
UL E9809;UL 486A;UL 467
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
SP6SS
GTIN
00783786145652
UPC
783786145652
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.26 lb
Weight per each
0.255
Carton
25
Uses, Certifications, and Standards
Application
For Copper to Copper Connections;For Grounding Of Steel Structures or Transformers Using One or Two Cables;For Tapping One or Two Cables From Bus Bar.
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SP6SS.
Jump To:

Similar Items

Similar items are close alternatives to SP6SS, though they may not be 100% alike.

Cross Referenced

These items are similar to SP6SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-2/0 Anderson n/a
KC26 Burndy 00781810255957
KC28 2/0 Burndy n/a
DGN13 DOSSERT n/a
DGN-13 DOSSERT n/a
BS1-20 Greaves 00784491707654
BS1-2/0 Greaves 78449170765
KS2/0 Hubbell Power Systems 09635931890
SPSS-6 ILSCO 00783669233360
SPSS6 ILSCO n/a
SSS-6 ILSCO 00783669862249
SSS6 ILSCO 78366986224
SPM-7L NSi Industries 00662381021069
SPM7L NSi Industries 66238102106
SP1-2/0-Q Panduit 07498371645
SSS 6 Penn-Union 00785037654364
SSS-6 Penn-Union 78503765436
SP6SS Thomas & Betts 00783786145652
TBCOSP6SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat