STAKIT - Terminal Kit

Tools & Accessories

  • $645.28 (Each)
  • $645.28 (Each)
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
STAKIT
Manufacturer
Tools & Accessories
Manufacturer's Part Number
STAKIT
Description
Terminal Kit
Terminal Kit, Vinyl Insulation Material, 8.7 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121446 - Wire terminal connector kit
UPC/EAN/GTIN
786210820415 / 5414363161875 / 00786210820415
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.28 (Each)
Resources
Images
 
 
STAKIT - Small Image
 
STAKIT - Large Image
 
STAKIT - Large Image
 
STAKIT - Large Image
 
STAKIT - Large Image
 
STAKIT - Large Image
 
STAKIT - Large Image
Other Links
 
 
STAKIT - Other
Attachments
 
 
STAKIT - Specification Sheet
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
Carrying Case is Plastic
insulation
Vinyl lug and end-to-end splice
Material, Color, and Finish
Insulation Material
Vinyl
Color
Multiple Colors
Dimensions and Weight
Size
Various Sizes Included
Descriptions
Long Description
Terminal Kit, Vinyl Insulation Material, 8.7 lb
Features
Sta-Kon Terminal Kit Metal Carrying Case contains 12 different Sta-Kon Terminals, WT112M Hand Tool, Package of TY525M Cable Ties and a WM-0 THRU 9 Wire Marker Book.
Short Description
Terminal Kit, Vinyl,
Product Type
Terminal Kit
Description
TERMINAL KIT
extra long description
ABB STAKIT STA-KON KIT(TERMINAL)
Special Features
Kit includes: 12 different Sta-Kon Terminals, WT112M Hand Tool, Package of TY525M Cable Ties and a WM-0 THRU 9 Wire Marker Book
Additional Information
Standards Met
UL E9809
Made in USA
yes
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
STAKIT
Brand
Tools & Accessories
GTIN
00786210820415
UPC
786210820415
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
TERMINAL KIT
Packaging
Weight
8.7 lb
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STAKIT.
Jump To:

Cross Referenced

These items are similar to STAKIT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STK-1 3M Electrical Products 00051138253486
K2-PVKITY Panduit 00074983797325
STAKIT Thomas & Betts 00786210820415

* All prices subject to change.

Begin Live Chat