SW2BB - 2-1/4" Medium Duty Screw Type Wire Holder

Steel City

  • $17.47 (Each)
  • $17.47 (Each)

  • $628.98 (Per 36)

  • $1,747.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SW2BB
Manufacturer
Steel City
Manufacturer's Part Number
SW2BB
Description
2-1/4" Medium Duty Screw Type Wire Holder
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783786300228 / 00783786300228
Weight per unit
0.664 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.47 (Each)
Carton
$628.98 (Per 36)
Resources
Images
 
 
SW2BB - Small Image
 
SW2BB - Large Image
 
SW2BB - Large Image
Other Links
 
 
SW2BB - Other
Attachments
 
 
SW2BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain
Dimensions and Weight
Overall Length
2-1/4 in (Screw)
Size
Screw Length 2-1/4 Inch
Descriptions
extra long description
ABB SW2BB WIREHOLDER (MEDIUM DUTY I
Description
2-1/4" MEDIUM DUTY SCREW TYPE WIRE HOLDER
Product Type
Wire Holder
Long Description
Wire Holder, 2-1/4 in (Screw) Overall Length, Porcelain Material, 0.66 lb
Features
Holder, Wire, Head Length 3 Inches, Hole Diameter 0.72 x 0.69 Inches, Screw Length 2-1/4 Inch, Porcelain.
Short Description
Wire Holder 2-1/4 in (Screw), Reinforced
Special Features
Midget insulator
Additional Information
package quantity
36 CT
Manufacturer Information
Manufacturers Part Number
SW2BB
Brand
Steel City
GTIN
00783786300228
UPC
783786300228
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Hardware & Accessories
Packaging
Weight
0.66 lb
Weight per each
0.664
Carton
36
Uses, Certifications, and Standards
Application
To support service entrance cable prior to entrance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat