TBBD3020 - 2P 30/20A CKT BRKR

T&B Ex

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBBD3020
Manufacturer
T&B Ex
Manufacturer's Part Number
XPMMS7W
Description
2P 30/20A CKT BRKR
Explosionproof Manual Motor Starter Junction Box and Enclosure With Start/Stop Buttons, Rated Current 2.50 Amps, Suitable For Single and Three Phase Motors Up to 25HP, Overall Dimensions: Width 5-3/8 Inches, Length 7 Inches, Depth 5-5/16 Inches, Inside Dimensions: Width 4-1/8 Inches, Length 5-7/8 Inches, Depth 4 Inches, Ul, Csa, Approved For Class I, Division 1 and 2, Groups C and D, Class Ii, Division 1 and 2, Groups E, F, and G Hazardous Locations, Copper-Free Aluminum With Stainless Steel Hardware
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
786210131399 / 5415022415001 / 00786210131399
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TBBD3020 - Small Image
 
TBBD3020 - Large Image
Attachments
 
 
TBBD3020 - Specification Sheet
Other Links
 
 
TBBD3020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1 Phase 120-240 VAC ; 3 Phase 240, 480, 600 VAC
Number of Phases
1; 3
Current Rating
2.5
Dimensions and Weight
Size
Width 5-3/8 Inches, Length 7 Inches, Depth 5-5/16 Inches
Descriptions
Product Type
XPRF Manual Motor Starter Box 2.50a
Long Description
Explosionproof Manual Motor Starter Junction Box and Enclosure with Start/Stop Buttons, Rated Current 2.50 Amps, Suitable for Single and Three Phase Motors up to 25HP, Overall Dimensions: Width 5-3/8 Inches, Length 7 Inches, Depth 5-5/16 Inches, Inside Dimensions: Width 4-1/8 Inches, Length 5-7/8 Inches, Depth 4 Inches, UL, CSA, Approved for Class I, Division 1 and 2, Groups C and D, Class II, Division 1 and 2, Groups E, F, and G Hazardous Locations, Copper-Free Aluminum with Stainless Steel Hardware
Special Features
Versatile Mounting Footprint Makes Installation in Any Application Fast and Easy
Description
2P 30/20A CKT BRKR
Additional Information
Enclosure Type
NEMA 4, 7, and 9
Manufacturer Information
Brand
T&B Ex
Manufacturers Part Number
XPMMS7W
GTIN
00786210131399
UPC
786210131399
Taxonomies, Classifications, and Categories
Type
Explosionproof Manual Motor Starter Junction Box and Enclosure with On/Off Positions
Category Description
Breaker Enclosures with or without Breaker
Availability
Status
Inactive
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Mounting
1/4 or 5/16 Inch Mounting Bolts
Application
Simple, Compact and Economical Alternative to Conventional Magnetic Motor Controllers for Local Control of a Single Motor
standard
UL 1203; CSA 22.2 No. 30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat