TC5342AE - Cable Tie Mounting Base

Ty-Rap

  • $146.78 (Per 100)
  • $1.47 (Each)

  • $146.78 (Per 100)

  • $7,339.00 (Per 5,000)

In-Stock: 100 available locally (NE Wichita, KS) ( change location)
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
TC5342AE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5342A
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210806921 / 5414363058892 / 00786210806921
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.47 (Each)
Carton
$146.78 (Per 100)
Standard Packaging
$7,339.00 (Per 5,000)
Stock Availability
NE Wichita
100 (Check another store)
West Wichita
200
All Stores
28,497
Resources
360 Images
 
 
TC5342AE - 360 Image
Images
 
 
TC5342AE - Small Image
 
TC5342AE - Large Image
 
TC5342AE - Large Image
 
TC5342AE - Large Image
 
TC5342AE - Large Image
Other Links
 
 
TC5342AE - Other
Attachments
 
 
TC5342AE - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
2-Way
Dimensions and Weight
Length
1.125 in;28.58 mm
Width
28.58 mm;1.125 in
Descriptions
Description
CABLE TIE MOUNTING BASE
Extra Long Description
ABB TC5342A 2WAY MTG BASE 1.13X1.13
Long Description
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature, 0.01 lb
Product Type
Cable Tie Mounting Base
Short Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 2 Way
Special Features
One-piece molding - no lost parts
Additional Information
Made In USA
yes
Maximum Operating Temperature
+65 °C;+149 °F
Package Quantity
5000 PK;100 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5342A
GTIN
00786210806921
UPC
786210806921
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Package
5000
Uses, Certifications, and Standards
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,497

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
100 View Store
West Wichita
200 View Store
These alternate items can be purchased instead of TC5342AE.
Jump To:

Similar Items

Similar items are close alternatives to TC5342AE, though they may not be 100% alike.

Cross Referenced

These items are similar to TC5342AE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6292 3M Electrical Products 00054007062929
20354 Morris 00601986203548
ABMS-A-C Panduit 00074983580026
TC5342A- Thomas & Betts 00786210806921
MB4A/SH HellermannTyton n/a
MB4SHA10C2 HellermannTyton 00089306024880
FTH7A NSi Industries 00662381055033
TYM-1 Penn-Union 00785037848008
TC-5344A Thomas & Betts 00786210804965
TC-5345-A Thomas & Betts 00786210872247
TC-5347A Thomas & Betts 00786210889542

* All prices subject to change.

Begin Live Chat