TK123 - 1" Emt Set Screw Coupling

Cond Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 75 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK123
Manufacturer
Cond Fitting
Manufacturer's Part Number
TK-123
Description
1" Emt Set Screw Coupling
Steel Set Screw Coupling
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
785991440942 / 00785991440942
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
75
Resources
Attachments
 
 
TK123 - Specification Sheet
Images
 
 
TK123 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Length
1-9/32 INCH
Diameter
2-1/4 INCH
Descriptions
Product Type
Emt Conduit Set Screw Coupling
extra long description
SET SCREW INSTALLATION; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 2-1/4 INCH; LENGTH 1-9/32 INCH; CONCRETE TIGHT; APPROVAL UL; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND
Long Description
SET SCREW COUPLING, SET SCREW INSTALLATION; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 2-1/4 INCH; LENGTH 1-9/32 INCH; CONCRETE TIGHT; APPROVAL UL; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND
Commodity Description
Conduit Accy - EMT Fittings
Manufacturer Information
Brand
SC Cond Fitting
Manufacturers Part Number
TK-123
GTIN
00785991440942
UPC
785991440942
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Status
Inactive
Packaging
Standard Package
100 PER CARTON
Weight per each
0
Carton
25
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Installation
SET SCREW
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
75 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat