TK123A - 1" Emt Set Screw Coupling

Steel City

  • $5.37 (Each)
  • $5.37 (Each)

  • $134.24 (Per 25)

  • $536.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK123A
Manufacturer
Steel City
Manufacturer's Part Number
TK123A
Description
1" Emt Set Screw Coupling
Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.125 In Length, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991024753 / 5415022254280 / 00785991024753
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$134.24 (Per 25)
Standard Packaging
$536.94 (Per 100)
Resources
Images
 
 
TK123A - Small Image
 
TK123A - Large Image
 
TK123A - Large Image
360 Images
 
 
TK123A - 360 Image
Attachments
 
 
TK123A - Specification Sheet
Other Links
 
 
TK123A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.125 in
Descriptions
Product Type
Set Screw Coupling
Description
1" EMT SET SCREW COUPLING
Long Description
Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.125 in Length, 0.25 lb/EA
Special Features
Concrete-Tight;Raintight
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Set Screw Coupling, 1 in, Zinc Plated, 0.25 lb/EA
extra long description
ABB TK123A 1 INCH COUPLING,SSCREW,E
Additional Information
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
100 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK123A
GTIN
00785991024753
UPC
785991024753
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
1 in
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat