TV146FXV - 18-14 Fork Terminal

Catamount

  • $0.51 (Each)
  • $0.51 (Each)

  • $38.18 (Per 75)

  • $50.91 (Per 100)

  • $458.19 (Per 900)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV146FXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-6F-XV
Description
18-14 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 16-14 Stud Size #6, Blue, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144177 / 00728494144177
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$38.18 (Per 75)
Standard Packaging
$458.19 (Per 900)
Resources
Images
 
 
TV146FXV - Small Image
 
TV146FXV - Large Image
Attachments
 
 
TV146FXV - Specification Sheet
Other Links
 
 
TV146FXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14 FORK TERMINAL
Product Type
Vnyl Ins FRK Term 16-14 NO6 Blue
Long Description
Insulated Vinyl Fork Terminal for Wire Range 16-14 Stud Size #6, Blue, Canister
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
extra long description
ABB TV14-6F-XV VNYL INS FRK TERM 16
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-6F-XV
GTIN
00728494144177
UPC
728494144177
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Packaging
Weight per each
0.003
Carton
75
Package
900
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat