TV14BSL - 16-14 Vinyl Ins Butt Splice

Catamount

  • $18.45 (Per 50)
  • $0.37 (Each)

  • $18.45 (Per 50)

  • $36.89 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV14BSL
Manufacturer
Catamount
Manufacturer's Part Number
TV14BSL
Description
16-14 Vinyl Ins Butt Splice
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 50 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786209937810 / 5414363603511 / 00786209937810
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.37 (Each)
Carton
$18.44 (Per 50)
Resources
Images
 
 
TV14BSL - Small Image
 
TV14BSL - Large Image
360 Images
 
 
TV14BSL - 360 Image
Attachments
 
 
TV14BSL - Specification Sheet
Other Links
 
 
TV14BSL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Vinyl Insulated Butt Splice 16-14
Description
16-14 VINYL INS BUTT SPLICE
extra long description
ABB TV14-BS-L VINYL INSULATED BUTT
Long Description
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 50 Pack
Special Features
Expanded Entry. Brazed Seams (Yellow - Tubular). Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14BSL
GTIN
00786209937810
UPC
786209937810
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Availability
minimum qty
50
Packaging
Weight per each
0.003
Carton
50
Uses, Certifications, and Standards
Temperature Rating
75 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat