TY15CPG6 - 1-1/2" Gray Duct Cover

Ty-Duct

  • $8.70 (Per 6 Feet)
  • $1.45 (Per Foot)

  • $8.70 (Per 6 Feet)

  • $174.00 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY15CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY15CPG6
Description
1-1/2" Gray Duct Cover
Wiring Duct Cover 1-1/2 Inch Wide Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786210960203 / 00786210960203
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.45 (Per Foot)
Carton
$8.70 (Per 6 Feet)
Standard Packaging
$174.00 (Per 120 Feet)
Resources
Images
 
 
TY15CPG6 - Small Image
 
TY15CPG6 - Large Image
Attachments
 
 
TY15CPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Length
6 in
Width
78217250333
Depth
0.37 IN
Descriptions
Product Type
1.5 Gray Duct Cover
Description
1-1/2" GRAY DUCT COVER
Long Description
Wiring Duct Cover 1-1/2 Inch Wide Rigid PVC Gray
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY15CPG6
GTIN
00786210960203
UPC
786210960203
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
Availability
minimum qty
6
Packaging
Weight per foot
0.108
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat