TY15X2WPG6 - 1.5X2 Wide Slot Gray Duct

Ty-Duct

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 6 Feet)

  • $0.00 (Per 120 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY15X2WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY15X2WPG6
Description
1.5X2 Wide Slot Gray Duct
Wiring Duct Wide Slot 1-1/2 Inch X 2 Inch Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210956503 / 00786210956503
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
Special Order Item
Resources
Images
 
 
TY15X2WPG6 - Small Image
 
TY15X2WPG6 - Large Image
Attachments
 
 
TY15X2WPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Depth
2.10 IN
Length
6 in
Width
78217250333
Descriptions
Product Type
1.5X2 Wide Slot Gray Duct
Description
1.5X2 WIDE SLOT GRAY DUCT
Long Description
Wiring Duct Wide Slot 1-1/2 Inch X 2 Inch Rigid PVC Gray
Special Features
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY15X2WPG6
GTIN
00786210956503
UPC
786210956503
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring Duct
Availability
minimum qty
6
Status
Inactive
Packaging
Weight per foot
0.235
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY15X2WPG6.
Jump To:

Similar Items

Similar items are close alternatives to TY15X2WPG6, though they may not be 100% alike.

Wiring Duct Wide Slot, 1.5 Inches X 2 Inches, Gray PVC
  • Our Part #: TYD15X2WPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD15X2WPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($70.92) · 120 Feet ($1,418.40) ·
TYD15X2WPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.92

Per 6 Feet

QTY:
Feet
Add
The G1.5X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Fi...
  • Our Part #: G1.5X2LG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: G1.5X2LG6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
G1.5X2LG6 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to TY15X2WPG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G1.5X2LG6 Panduit 00074983545797
TY15x2WPG6 Thomas & Betts 00786210956503
SL1.5X2G4 HellermannTyton 00089306048008

* All prices subject to change.

Begin Live Chat