TY1X1WPG6 - Wiring Duct Wide Slot

Ty-Duct

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY1X1WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1X1WPG6
Description
Wiring Duct Wide Slot
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210956763 / 00786210956763
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
Special Order Item
Resources
Images
 
 
TY1X1WPG6 - Small Image
 
TY1X1WPG6 - Large Image
Attachments
 
 
TY1X1WPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Depth
1.14 in
Length
6 in
Width
1.25 in
Descriptions
Product Type
1X1 Wide Slot Gray Duct
Description
WIRING DUCT WIDE SLOT
Long Description
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray
Special Features
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY1X1WPG6
GTIN
00786210956763
UPC
786210956763
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring Duct
Availability
minimum qty
6
Packaging
Weight per each
0.116
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat