TY27MX - 13.38" Ty-Rap (Bulk)

Ty-Rap

  • $643.05 (Per 500)
  • $1.29 (Each)

  • $128.61 (Per 100)

  • $643.05 (Per 500)

  • $1,286.10 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TY27MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY27MX
Description
13.38" Ty-Rap (Bulk)
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.01 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824789 / 5414363063407 / 00786210824789
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.29 (Each)
Carton
$643.05 (Per 500)
Standard Packaging
$1,286.10 (Per 1,000)
Resources
Images
 
 
TY27MX - Small Image
 
TY27MX - Large Image
 
TY27MX - Large Image
 
TY27MX - Large Image
Attachments
 
 
TY27MX - Specification Sheet
Other Links
 
 
TY27MX - Other
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
13.4 in;340 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.65 mm
Descriptions
Description
13.38" TY-RAP (BULK)
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.01 lb
Features
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 340mm (13.4 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.271 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 13.4 in;340 mm, Bulk
extra long description
ABB TY27MX CABLE TIE 120LB 13.4IN U
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
1000 PK;500 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY27MX
GTIN
00786210824789
UPC
786210824789
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
500
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
500
Package
1000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
You must have an account to view stock levels
These alternate items can be purchased instead of TY27MX.
Jump To:

Similar Items

Similar items are close alternatives to TY27MX, though they may not be 100% alike.

The BT4LH-TL0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Roun...
  • Our Part #: BT4LHTL0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BT4LH-TL0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 250 ($96.40) · 500 ($192.79)
BT4LHTL0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.39

Each

QTY:
Each
Add
The Powergrp GRP-14500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-C...
  • Our Part #: GRP14500X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-14500X
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($209.00)
GRP14500X - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$209.00

Per 1,000

QTY:
Each
Add
Cross Referenced

These items are similar to TY27MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
06277 3M Electrical Products 00054007062776
TY27MX Thomas & Betts 00786210824789
There were no add-on items found for TY27MX.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?