TY3CPG6 - 3" Gry Duct CVR

Ty-Duct

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 120)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY3CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY3CPG6
Description
3" Gry Duct CVR
Wiring Duct Cover 3 Inch Wide Rigid PVC Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786210960180 / 5415022163889 / 00786210960180
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TY3CPG6 - Small Image
 
TY3CPG6 - Large Image
Attachments
 
 
TY3CPG6 - Specification Sheet
Other Links
 
 
TY3CPG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Length
6 in
Width
78217252063
Depth
Ty-Duct
Descriptions
Product Type
3 Gray Duct Cover
Description
3" GRY DUCT CVR
extra long description
TB TY3CPG6 3 GRAY DUCT COVER
Long Description
Wiring Duct Cover 3 Inch Wide Rigid PVC Gray
Additional Information
Bundle Diameter
Ty-Duct
Manufacturer Information
Brand
30 m
Manufacturers Part Number
TY3CPG6
GTIN
00786210960180
UPC
786210960180
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.203
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY3CPG6.
Jump To:

Similar Items

Similar items are close alternatives to TY3CPG6, though they may not be 100% alike.

Plastic Wiring Duct Cover, 3 Inches, Gray
  • Our Part #: TYD3CPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD3CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($32.10) · 60 Feet ($321.00) ·
TYD3CPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.10

Per 6 Feet

QTY:
Feet
Add
The C3LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cove...
  • Our Part #: C3LG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C3LG6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($22.92) · 120 Feet ($458.40) ·
C3LG6 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.92

Per 6 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat