TY524M - 5.50" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.13 (Each)
  • $0.13 (Each)

  • $12.92 (Per 100)

  • $129.20 (Per 1,000)

In-Stock: 700 available locally (Hereford, TX) ( change location)
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
TY524M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524M
Description
5.50" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.142 Inches) (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806051 / 5414363065500 / 00786210806051
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$12.92 (Per 100)
Standard Packaging
$129.20 (Per 1,000)
Stock Availability
Hereford
700 (Check another store)
Amarillo
200
All Stores
62,100
Resources
Images
 
 
TY524M - Small Image
 
TY524M - Large Image
 
TY524M - Video
Other Links
 
 
TY524M - Other
Attachments
 
 
TY524M - Specification Sheet
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
5.4
Thickness
0.04
Width
0.14
Descriptions
Description
5.50" "TY-RAP" CABLE TIE
Extra Long Description
TB TY524M CABLE TIE 40LB 5.5IN NAT
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137mm (5.4 Inches), Width of 3.6mm (0.142 Inches) (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds)
Product Type
Cable Tie 40LB 5.5IN Nat Nylon 2-PC
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524M
GTIN
00786210806051
UPC
786210806051
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.001
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62,100

Location search:
These alternate items can be purchased instead of TY524M.
Jump To:

Similar Items

Similar items are close alternatives to TY524M, though they may not be 100% alike.

Cross Referenced

These items are similar to TY524M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6225 3M Electrical Products 00054007062257
6249 3M Electrical Products 00054007062493
TF4D Burndy 78181080667
TF4DX Burndy 78181080767
N540 Greaves 00784491745052
93120 ILSCO 00783669001303
93120M ILSCO 00783669001310
20034 Morris 00601986200349
540 NSi Industries 00662381041920
540X NSi Industries 00662381041937
650 NSi Industries 00662381051301
PLT1.5I-C Panduit 00074983540181
PLT1.5I-M Panduit 00074983540488
BT1.5I-C Panduit 00074983413331
PLT1.5IC Panduit 07498354018
PLT1.5M-M10 Panduit 00074983560110
PLT1.5MM10 Panduit 07498356011
TY5.5-30 Penn-Union 78503784610
TIE6 SELECTOR SWITCH 00781035210052
13-241 Thomas & Betts 00783786132416
L-5-30-9-C Thomas & Betts 00728494915609
TY24M Thomas & Betts 00786210824475
TY524M Thomas & Betts 00786210806051
L5309C Thomas & Betts 72849491560
T30R9C2 HellermannTyton 00089306076834
T30R9M4 HellermannTyton 00089306077190

* All prices subject to change.

Begin Live Chat