TY524ME - 5.50" "Ty-Rap" Cable Tie

Ty-Rap

  • $12.92 (Per 100)
  • $0.13 (Each)

  • $12.92 (Per 100)

  • $129.20 (Per 1,000)

  • $1,292.00 (Per 10,000)

In-Stock: 100 available locally (Corsicana, TX) ( change location)
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
TY524ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524M
Description
5.50" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806051 / 5414363065500 / 00786210806051
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$129.20 (Per 1,000)
Standard Packaging
$1,292.00 (Per 10,000)
Stock Availability
Corsicana
100 (Check another store)
DFW RDC
3,900
All Stores
61,100
Resources
Images
 
 
TY524ME - Small Image
 
TY524ME - Large Image
 
TY524ME - Video
Other Links
 
 
TY524ME - Other
Attachments
 
 
TY524ME - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Standard
Dimensions and Weight
Length
5.4
Thickness
0.05 in;1.31 mm
Width
0.14 in;3.56 mm
Descriptions
Description
5.50" "TY-RAP" CABLE TIE
Extra Long Description
TB TY524M CABLE TIE 40LB 5.5IN NAT
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 5.5 in
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Media
Yes
Package Quantity
10000 PK;1000 CT
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
30 lb/135 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524M
GTIN
00786210806051
UPC
786210806051
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.001 lb
Weight per each
0.001
Carton
1000
Package
10000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61,100

Location search:
These alternate items can be purchased instead of TY524ME.
Jump To:

Similar Items

Similar items are close alternatives to TY524ME, though they may not be 100% alike.

Cross Referenced

These items are similar to TY524ME but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6225 3M Electrical Products 00054007062257
6249 3M Electrical Products 00054007062493
TF4D Burndy 78181080667
TF4DX Burndy 78181080767
N540 Greaves 00784491745052
93120 ILSCO 00783669001303
93120M ILSCO 00783669001310
20034 Morris 00601986200349
540 NSi Industries 00662381041920
540X NSi Industries 00662381041937
650 NSi Industries 00662381051301
PLT1.5I-C Panduit 00074983540181
PLT1.5I-M Panduit 00074983540488
BT1.5I-C Panduit 00074983413331
PLT1.5IC Panduit 07498354018
PLT1.5M-M10 Panduit 00074983560110
PLT1.5MM10 Panduit 07498356011
TY5.5-30 Penn-Union 78503784610
TIE6 SELECTOR SWITCH 00781035210052
13-241 Thomas & Betts 00783786132416
L-5-30-9-C Thomas & Betts 00728494915609
TY24M Thomas & Betts 00786210824475
TY524M Thomas & Betts 00786210806051
L5309C Thomas & Betts 72849491560
T30R9C2 HellermannTyton 00089306076834
T30R9M4 HellermannTyton 00089306077190

* All prices subject to change.

Begin Live Chat