TY524MX - 5.50" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $0.18 (Each)
  • $0.18 (Each)

  • $18.43 (Per 100)

  • $184.30 (Per 1,000)

In-Stock: 100 available locally (Pineville, LA) ( change location)
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
TY524MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524MX
Description
5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806990 / 5414363065531 / 00786210806990
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$18.43 (Per 100)
Standard Packaging
$184.30 (Per 1,000)
Stock Availability
Pineville
100 (Check another store)
Alexandria
2,000
All Stores
143,199
Resources
Images
 
 
TY524MX - Small Image
 
TY524MX - Large Image
 
TY524MX - Large Image
 
TY524MX - Large Image
 
TY524MX - Large Image
 
TY524MX - Large Image
 
TY524MX - Large Image
 
TY524MX - Video
360 Images
 
 
TY524MX - 360 Image
Other Links
 
 
TY524MX - Other
Attachments
 
 
TY524MX - Specification Sheet
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
5.4
Thickness
0.04
Width
0.14
Descriptions
Description
5.50" UV RATED "TY-RAP" CABLE TIE
Extra Long Description
TB TY524MX CBL TIE 30LB 5.5 UV BLAC
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 137mm (5.4 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds)
Product Type
CBL Tie 30LB 5.5 Uv Black 2-PC Dis
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524MX
GTIN
00786210806990
UPC
786210806990
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.0029
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143,199

Location search:
These alternate items can be purchased instead of TY524MX.
Jump To:

Similar Items

Similar items are close alternatives to TY524MX, though they may not be 100% alike.

Cross Referenced

These items are similar to TY524MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6201 3M Electrical Products 00054007062011
6271 3M Electrical Products 00054007062714
B540 Greaves 00784491746059
93220 ILSCO 00783669001327
93220M ILSCO 00783669001334
20234 Morris 00601986202343
4500 NSi Industries 00662381050854
4500X NSi Industries 00662381051363
5400 NSi Industries 00662381041869
PLT1.5I-C0 Panduit 00074983540594
PLT1.5I-M0 Panduit 00074983541454
TIE6B SELECTOR SWITCH 00781035210199
13-261 Thomas & Betts 00783786132614
L-5-30-0-C Thomas & Betts 00728494915401
TY24MX Thomas & Betts 00786210826448
TY524MX Thomas & Betts 00786210806990
T30R0C2 HellermannTyton 00089306075608
T30R0M4 HellermannTyton 00089306075882
PLT1.5M-M20 Panduit 00074983560172
PLT1.5MM20 Panduit n/a
TY5.5-30-B Penn-Union n/a
CT6BK40-C 3M Electrical Products 00051128592847
L-5-30-0-C Catamount n/a
PLT1.5I-C0 Panduit n/a
17-I140B-C Qualtek n/a

* All prices subject to change.

Begin Live Chat