TY525MX - 7.31" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $0.15 (Each)
  • $0.15 (Each)

  • $14.58 (Per 100)

  • $145.80 (Per 1,000)

In-Stock: 100 available locally (Stockbridge, GA) ( change location)
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
TY525MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525MX
Description
7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805108 / 5414363065654 / 00786210805108
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$14.58 (Per 100)
Standard Packaging
$145.80 (Per 1,000)
Stock Availability
Stockbridge
100 (Check another store)
Atlanta
5,900
All Stores
152,602
Resources
360 Images
 
 
TY525MX - 360 Image
Images
 
 
TY525MX - Small Image
 
TY525MX - Large Image
 
TY525MX - Large Image
 
TY525MX - Large Image
Other Links
 
 
TY525MX - Other
Attachments
 
 
TY525MX - Specification Sheet
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
7.2
Thickness
0.05
Width
0.19
Descriptions
Description
7.31" UV RATED "TY-RAP" CABLE TIE
Extra Long Description
ABB TY525MX CABLE TIE 50LB 7.31IN U
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Product Type
Cable Tie 50LB 7.31IN Uv BLK
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525MX
GTIN
00786210805108
UPC
786210805108
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.004
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152,602

Location search:
These alternate items can be purchased instead of TY525MX.
Jump To:

Similar Items

Similar items are close alternatives to TY525MX, though they may not be 100% alike.

Cross Referenced

These items are similar to TY525MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8BK50-C 3M Electrical Products 00051128592939
6202 3M Electrical Products 00054007062028
6272 3M Electrical Products 00054007062721
8437 Avery n/a
CT50175C0 Burndy 00781810332863
L-7-50-0-C Catamount n/a
B750 Greaves 00784491746103
N750 Greaves 00784491745106
93230 ILSCO 00783669001365
93230M ILSCO 00783669001372
20252 Morris 00601986202527
20254 Morris 00601986202541
7500 NSi Industries 00662381050229
7500X NSi Industries 00662381051233
8500X NSi Industries 00662381050199
8500 NSi Industries 00662381050908
PLT2S-C0 Panduit n/a
PLT2S-C0 Panduit 00074983540464
PLT2S-M0 Panduit 00074983540792
PLT2S-C20 Panduit 00074983547692
17-S190B-C Qualtek n/a
TIE8B SELECTOR SWITCH 00781035210229
TY525MX Thomas & Betts 00786210805108
13-262 Thomas & Betts 00783786132621
TY25MX Thomas & Betts 00786210824673
L-7-50-0-C Thomas & Betts 00728494917009
TY17550X100 Thomas & Betts 00075114952354
BT0750 Topaz 00751338197909
T50RCO HellermannTyton n/a
T50S0C2 HellermannTyton 00089306090441
T50R0C2 HellermannTyton 00089306086703
T50R0BLK HellermannTyton n/a

* All prices subject to change.

Begin Live Chat