TY526M - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $21.50 (Per 100)
  • $0.22 (Each)

  • $21.50 (Per 100)

  • $107.50 (Per 500)

In-Stock: 200 available locally (Borger, TX) ( change location)
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
TY526M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526M
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 281.94MM (11.10 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 134 Newtons (30 Pounds), Bulk
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210825496 / 5414363065685 / 00786210825496
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$21.50 (Per 100)
Standard Packaging
$107.50 (Per 500)
Stock Availability
Borger
200 (Check another store)
Amarillo
900
All Stores
57,900
Resources
Images
 
 
TY526M - Small Image
 
TY526M - Large Image
 
TY526M - Video
Other Links
 
 
TY526M - Other
Attachments
 
 
TY526M - Specification Sheet
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
10.9
Thickness
0.04
Width
0.14
Descriptions
Description
11" "TY-RAP" CABLE TIE
Extra Long Description
TB TY526M CBL TIE 30LB 11.10 PO NAT
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 281.94mm (11.10 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 pounds), bulk
Product Type
CBL Tie 30LB 11.10 Po Nat Nylon
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
30
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526M
GTIN
00786210825496
UPC
786210825496
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
100
Packaging
Weight per each
0.0025
Carton
100
Package
500
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,900

Location search:
These alternate items can be purchased instead of TY526M.
Jump To:

Similar Items

Similar items are close alternatives to TY526M, though they may not be 100% alike.

Cross Referenced

These items are similar to TY526M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10759 3M Electrical Products n/a
6227 3M Electrical Products 00054007062271
TF45D11 Burndy n/a
CT40300C Burndy 00781810332047
01040I DEK n/a
46-210 Gardner Bender 00032076462109
CT40-11NAT-C GC-Waldom Electronics n/a
CT40-11NAT-M GC-Waldom Electronics n/a
IT3I-C Ideal Industries 00783250574353
19252-0141 Molex n/a
20040 Morris 00601986200400
82009 NAED n/a
1140 NSi Industries 00662381051325
PLT3IC Panduit 00074983540549
PLT31-C Panduit n/a
PLT3I-M Panduit 00074983540518
BT3I-C Panduit 00074983413669
PLT3S-M Panduit 00074983540617
PLT3S-C Panduit 00074983540662
17-I280N-C Qualtek n/a
WIT-40VL-C Richco n/a
TY526M Thomas & Betts 00786210825496
L-11-40-9-C Thomas & Betts 00728494933030
TY26M Thomas & Betts 00786210824680
13-243 Thomas & Betts 00783786132430
L-11-50-9-C Thomas & Betts 00728494911205
TY5242M Thomas & Betts 00786210830797
TY5253M Thomas & Betts 00786210869896
T4OIC HellermannTyton n/a
T30LL9C2 HellermannTyton 00089306272366
T40I9C2 HellermannTyton 00089306079293
T50I HellermannTyton n/a

* All prices subject to change.

Begin Live Chat