TY527MXE - 13.5" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $19.38 (Per 50)
  • $0.39 (Each)

  • $19.38 (Per 50)

  • $38.75 (Per 100)

  • $193.75 (Per 500)

  • $3,875.00 (Per 10,000)

In-Stock: 500 available locally (Plainview, TX) ( change location)
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
TY527MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527MX
Description
13.5" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805122 / 5414363065869 / 00786210805122
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.39 (Each)
Carton
$193.75 (Per 500)
Standard Packaging
$3,875.00 (Per 10,000)
Stock Availability
Plainview
500 (Check another store)
Lubbock
1,800
All Stores
327,950
Resources
Images
 
 
TY527MXE - Small Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Video
360 Images
 
 
TY527MXE - 360 Image
Other Links
 
 
TY527MXE - Other
Attachments
 
 
TY527MXE - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
13.4 in;340 mm
Thickness
0.06 in;1.65 mm
Width
0.27 in;7.0 mm
Descriptions
Description
13.5" UV RATED "TY-RAP" CABLE TIE
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 13.4 in;340 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Media
Yes
Package Quantity
10000 PK;1000CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL E49405 Listed
Tensile Strength
120 lb/530 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527MX
GTIN
00786210805122
UPC
786210805122
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
Minimum Qty
50
Status
Inactive
Packaging
Weight
0.011 lb
Weight per each
0.011
Carton
500
Package
10000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 327,950

Location search:
These alternate items can be purchased instead of TY527MXE.
Jump To:

Similar Items

Similar items are close alternatives to TY527MXE, though they may not be 100% alike.

Cross Referenced

These items are similar to TY527MXE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
17-HD350B-C Qualtek n/a
TY527MX Thomas & Betts 00786210805122
06207 3M Electrical Products 05400706207
6207 3M Electrical Products 00054007062073
TF7DX Burndy 78181080769
PLT4H-L0 Panduit 00074983540921
PLT4HL0 Panduit 07498354092
BT14120 Topaz 00751338198500

* All prices subject to change.

Begin Live Chat