TY528MPDT - 14" PP Blue Cable Tie

Ty-Rap

  • $161.32 (Per 100)
  • $1.61 (Each)

  • $161.32 (Per 100)

  • $806.60 (Per 500)

In-Stock: 700 available locally (Atlanta, GA) ( change location)
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
TY528MPDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528M-PDT
Description
14" PP Blue Cable Tie
Antimicrobial Detectable Cable Tie, Bright Blue Polypropylene For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 361MM (14.2 Inches), Width Of 4.67MM (0.184 Inches), Thickness Of 1.19MM (0.047 Inches), Tensile Strength Rating Of 135 Newtons (30 Pounds).
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995366 / 5414363176138 / 00786210995366
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.61 (Each)
Carton
$161.32 (Per 100)
Standard Packaging
$806.60 (Per 500)
Stock Availability
Atlanta
700 (Check another store)
All Stores
1,000
Resources
Images
 
 
TY528MPDT - Small Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
 
TY528MPDT - Video
360 Images
 
 
TY528MPDT - 360 Image
Other Links
 
 
TY528MPDT - Other
Attachments
 
 
TY528MPDT - Specification Sheet
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
14.2
Thickness
0.047
Width
0.18
Descriptions
Description
14" PP BLUE CABLE TIE
Extra Long Description
TB TY528M-PDT TIE 30lb 14" BLUE PP
Long Description
Antimicrobial Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 361mm (14.2 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.19mm (0.047 Inches), Tensile Strength Rating of 135 Newtons (30 Pounds).
Product Type
Tie 30LB 14" Blue PP Det-Ant
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Additional Information
Media
Yes
Tensile Strength
30
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528MPDT
GTIN
00786210995366
UPC
786210995366
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
DETECTABLE
Availability
Minimum Qty
100
Packaging
Weight per each
0.004
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
700 View Store

Distribution Centers

Location Stock Available
Springdale
200 View Store

A-L

Location Stock Available
Henderson
100 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TY528MPDT.
Jump To:

Cross Referenced

These items are similar to TY528MPDT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLT4S-C186 Panduit 00074983114597
TY528M-PDT Thomas & Betts 00786210995366

* All prices subject to change.

Begin Live Chat