TYD15X2WPG6 - 1.5X2 Wide Slot Gray Duct

Ty-Duct

  • $70.92 (Per 6 Feet)
  • $11.82 (Per Foot)

  • $70.92 (Per 6 Feet)

  • $1,418.40 (Per 120 Feet)

In-Stock: 126 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD15X2WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD15X2WPG6
Description
1.5X2 Wide Slot Gray Duct
Wiring Duct Wide Slot, 1.5 Inches X 2 Inches, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210090009 / 00786210090009
Weight per unit
0.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.82 (Per Foot)
Carton
$70.92 (Per 6 Feet)
Standard Packaging
$1,418.40 (Per 120 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
126 Feet
Resources
Other Links
 
 
TYD15X2WPG6 - Other
Attachments
 
 
TYD15X2WPG6 - Specification Sheet
Images
 
 
TYD15X2WPG6 - Small Image
 
TYD15X2WPG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
15
Depth
2
Length
72
Descriptions
Description
1.5X2 WIDE SLOT GRAY DUCT
Product Type
1.5X2 Wide Slot Gray Duct
Long Description
Wiring Duct Wide Slot, 1.5 Inches x 2 Inches, Gray PVC
extra long description
ABB TYD15X2WPG6 1.5X2 WIDE SLOT GRA
Manufacturer Information
Manufacturers Part Number
TYD15X2WPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210090009
UPC
786210090009
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.233
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
96 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
30 View Store

* All prices subject to change.

Begin Live Chat