TYD15X3NPG6 - 1.5X5 PVC Narrow Wire Duct

Ty-Duct

  • $86.76 (Per 6 Feet)
  • $14.46 (Per Foot)

  • $86.76 (Per 6 Feet)

  • $1,735.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD15X3NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD15X3NPG6
Description
1.5X5 PVC Narrow Wire Duct
Wiring Duct Narrow Slot, 1.5 Inches X 3 Inches, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210092003 / 00786210092003
Weight per unit
0.392 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$14.46 (Per Foot)
Carton
$86.76 (Per 6 Feet)
Standard Packaging
$1,735.20 (Per 120 Feet)
Resources
Images
 
 
TYD15X3NPG6 - Small Image
 
TYD15X3NPG6 - Large Image
Attachments
 
 
TYD15X3NPG6 - Specification Sheet
Other Links
 
 
TYD15X3NPG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
15
Depth
3
Length
72
Descriptions
Description
1.5X5 PVC NARROW WIRE DUCT
Product Type
1.5X3 Narrow Slot Gray Duct
extra long description
ABB TYD15X3NPG6 1.5X3 NARROW SLOT G
Long Description
Wiring Duct Narrow Slot, 1.5 Inches x 3 Inches, Gray PVC
Manufacturer Information
Manufacturers Part Number
TYD15X3NPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210092003
UPC
786210092003
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Narrow Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.392
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat