TYD15X4NPG6 - 1.5X4 Narrow Slot Gray Du

Ty-Duct

  • $16.52 (Each)
  • $16.52 (Each)

  • $99.12 (Per 6)

  • $991.20 (Per 60)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD15X4NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD15X4NPG6
Description
1.5X4 Narrow Slot Gray Du
Wiring Duct Narrow Slot, 1.5 Inches X 4 Inches, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wiring Duct & Accessories
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210092010 / 00786210092010
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Carton
$99.12 (Per 6)
Standard Packaging
$991.20 (Per 60)
Resources
Images
 
 
TYD15X4NPG6 - Small Image
 
TYD15X4NPG6 - Large Image
Attachments
 
 
TYD15X4NPG6 - Specification Sheet
Other Links
 
 
TYD15X4NPG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
15 in , 381 mm
Depth
4 in , 101.6 mm
Length
6 ft , 1.83 m
Descriptions
Product Type
1.5X4 Narrow Slot Gray Duct
Description
1.5X4 NARROW SLOT GRAY DU
extra long description
ABB TYD15X4NPG6 1.5X4 NARROW SLOT G
Long Description
Wiring Duct Narrow Slot, 1.5 Inches x 4 Inches, Gray PVC
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TYD15X4NPG6
GTIN
00786210092010
UPC
786210092010
Taxonomies, Classifications, and Categories
Type
Narrow Slot Duct
Packaging
Weight per each
0.52
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat