TYD1CPG6 - 1" Gray Plastic Duct CVR

Ty-Duct

  • $12.90 (Per 6 Feet)
  • $2.15 (Per Foot)

  • $12.90 (Per 6 Feet)

  • $129.00 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD1CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD1CPG6
Description
1" Gray Plastic Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Height, Gray, 8.13 LB/100
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210089454 / 00786210089454
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$2.15 (Per Foot)
Carton
$12.90 (Per 6 Feet)
Standard Packaging
$129.00 (Per 60 Feet)
Resources
Images
 
 
TYD1CPG6 - Small Image
 
TYD1CPG6 - Large Image
 
TYD1CPG6 - Large Image
Specifications Sheets
 
 
TYD1CPG6 - Specification Sheet
Attachments
 
 
TYD1CPG6 - Specification Sheet
Other Links
 
 
TYD1CPG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
72 in;1828.8 mm
Width
1.25 in;31.8 mm
Height
0.465 in;11.81 mm
Descriptions
Product Type
Wiring Duct Cover
Long Description
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 1.25 in Width, 0.465 in Height, Gray, 8.13 lb/100
Short Description
Wiring Duct Cover, Rigid PVC, Gray
Description
1" GRAY PLASTIC DUCT CVR
extra long description
ABB TYD1CPG6 1 GRAY DUCT COVER
Additional Information
Color/Finish
Gray
for use with
Wiring Duct
Standards Met
CE Certified;CSA Certified;UL94V Listed
package quantity
60 CT;6 PK
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
TYD1CPG6
GTIN
00786210089454
UPC
786210089454
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Duct Cover
Availability
minimum qty
6
Packaging
Weight
8.13 lb/100
Weight per foot
0.081
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat