TYD1X1WPG6 - 1X1 Wide Slot Gray Duct

Ty-Duct

  • $42.84 (Per 6 Feet)
  • $7.14 (Per Foot)

  • $42.84 (Per 6 Feet)

  • $856.80 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD1X1WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD1X1WPG6
Description
1X1 Wide Slot Gray Duct
Wiring Duct, PVC Material, 72 In Length, 1.25 In Width, 1.025 In Height, Gray, 13.33 LB/100
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210089935 / 00786210089935
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$7.14 (Per Foot)
Carton
$42.84 (Per 6 Feet)
Standard Packaging
$856.80 (Per 120 Feet)
Resources
Specifications Sheets
 
 
TYD1X1WPG6 - Specification Sheet
Other Links
 
 
TYD1X1WPG6 - Other
Images
 
 
TYD1X1WPG6 - Large Image
Attachments
 
 
TYD1X1WPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
72 in;1828.8 mm
Width
1.25 in;31.8 mm
Height
1.025 in;27.7 mm
Depth
1 in , 25.4 mm
Descriptions
Product Type
Wiring Duct
Long Description
Wiring Duct, PVC Material, 72 in Length, 1.25 in Width, 1.025 in Height, Gray, 13.33 lb/100
Short Description
2" x 2" Wiring Duct, PVC, Gray
Description
1X1 WIDE SLOT GRAY DUCT
extra long description
ABB TYD1X1WPG6 1X1 WIDE SLOT GRAY D
Additional Information
Color/Finish
Gray
for use with
TY1CP*6 Wiring Duct Cover
Standards Met
CE Certified;CSA Certified;UL94V Listed
package quantity
120 CT;6 PK
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
TYD1X1WPG6
GTIN
00786210089935
UPC
786210089935
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
minimum qty
6
Packaging
Weight
13.33 lb/100
Weight per foot
0.133
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat