TYD1X1WPG6A - 1X1 Gray PVC Slot Duct

Ty-Duct

  • $64.92 (Per 6 Feet)
  • $10.82 (Per Foot)

  • $64.92 (Per 6 Feet)

  • $1,298.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD1X1WPG6A
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1X1WPG6A
Description
1X1 Gray PVC Slot Duct
Wiring Duct Wide Slot, 1 Inch X 1 Inch, Gray PVC, Adhesive-Backed
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210097916 / 00786210097916
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.82 (Per Foot)
Carton
$64.92 (Per 6 Feet)
Standard Packaging
$1,298.40 (Per 120 Feet)
Resources
Images
 
 
TYD1X1WPG6A - Small Image
 
TYD1X1WPG6A - Large Image
Attachments
 
 
TYD1X1WPG6A - Specification Sheet
Other Links
 
 
TYD1X1WPG6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1
Width
1
Length
72
Descriptions
Description
1X1 GRAY PVC SLOT DUCT
Product Type
1X1 Wide Slot Gray Duct Adh
extra long description
ABB TYD1X1WPG6A 1X1 WIDE SLOT GRAY
Long Description
Wiring Duct Wide Slot, 1 Inch x 1 Inch, Gray PVC, Adhesive-Backed
Manufacturer Information
Manufacturers Part Number
TY1X1WPG6A
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210097916
UPC
786210097916
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.133
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat