TYD1X2NPW6 - 1X2X72" WHT NRW SLT NM Wire Duct

Ty-Duct

  • $66.12 (Per 6 Feet)
  • $11.02 (Per Foot)

  • $66.12 (Per 6 Feet)

  • $1,322.40 (Per 120 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD1X2NPW6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD1X2NPW6
Description
1X2X72" WHT NRW SLT NM Wire Duct
Wiring Duct Narrow Slot, 1 Inch X 2 Inches, White PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210092300 / 00786210092300
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.02 (Per Foot)
Carton
$66.12 (Per 6 Feet)
Standard Packaging
$1,322.40 (Per 120 Feet)
Resources
Images
 
 
TYD1X2NPW6 - Small Image
 
TYD1X2NPW6 - Large Image
Attachments
 
 
TYD1X2NPW6 - Specification Sheet
Other Links
 
 
TYD1X2NPW6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Depth
2
Length
72
Descriptions
Product Type
1X2 Narrow Slot White Duct
Description
1X2X72" WHT NRW SLT NM WIRE DUCT
extra long description
ABB TYD1X2NPW6 1X2 NARROW SLOT WHIT
Long Description
Wiring Duct Narrow Slot, 1 Inch x 2 Inches, White PVC
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TYD1X2NPW6
GTIN
00786210092300
UPC
786210092300
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Narrow Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.23
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat