TYD2CPG6 - 2" Plastic Wire Duct CVR

Ty-Duct

  • $19.44 (Per 6 Feet)
  • $3.24 (Per Foot)

  • $19.44 (Per 6 Feet)

  • $194.40 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD2CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD2CPG6
Description
2" Plastic Wire Duct CVR
Wiring Duct Cover, Rigid PVC Material, 72 In Length, 2.25 In Width, 0.465 In Height, Gray, 13.5 LB/100
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210089478 / 00786210089478
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.24 (Per Foot)
Carton
$19.44 (Per 6 Feet)
Standard Packaging
$194.40 (Per 60 Feet)
Resources
Images
 
 
TYD2CPG6 - Large Image
 
TYD2CPG6 - Large Image
Other Links
 
 
TYD2CPG6 - Other
Attachments
 
 
TYD2CPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.25 in;57.2 mm
Length
72 in;1828.8 mm
Height
0.465 in;11.81 mm
Descriptions
Product Type
Wiring Duct Cover
Long Description
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 2.25 in Width, 0.465 in Height, Gray, 13.5 lb/100
Short Description
Wiring Duct Cover, Rigid PVC, Gray
Description
2" PLASTIC WIRE DUCT CVR
extra long description
ABB TYD2CPG6 2 GRAY DUCT COVER
Additional Information
Color/Finish
Gray
for use with
Wiring Duct
Standards Met
CE Certified;CSA Certified;UL94V Listed
package quantity
60 CT;6 PK
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
TYD2CPG6
GTIN
00786210089478
UPC
786210089478
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Duct Cover
Availability
minimum qty
6
Packaging
Weight
13.5 lb/100
Weight per foot
0.135
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat