TYD2X2NPG6 - 2X2 Narrow Slot Wire Duct

Ty-Duct

  • $65.76 (Per 6 Feet)
  • $10.96 (Per Foot)

  • $65.76 (Per 6 Feet)

  • $1,315.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TYD2X2NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD2X2NPG6
Description
2X2 Narrow Slot Wire Duct
Wiring Duct Narrow Slot, 2 Inches X 2 Inches, Gray PVC
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210092041 / 00786210092041
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.96 (Per Foot)
Carton
$65.76 (Per 6 Feet)
Standard Packaging
$1,315.20 (Per 120 Feet)
Resources
Images
 
 
TYD2X2NPG6 - Small Image
 
TYD2X2NPG6 - Large Image
Attachments
 
 
TYD2X2NPG6 - Specification Sheet
Other Links
 
 
TYD2X2NPG6 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
2
Length
72
Descriptions
Description
2X2 NARROW SLOT WIRE DUCT
Product Type
2X2 Narrow Slot Gray Duct
extra long description
ABB TYD2X2NPG6 2X2 NARROW SLOT GRAY
Long Description
Wiring Duct Narrow Slot, 2 Inches x 2 Inches, Gray PVC
Manufacturer Information
Manufacturers Part Number
TYD2X2NPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210092041
UPC
786210092041
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Narrow Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.283
Carton
6
Package
120
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with TYD2X2NPG6.
Jump To:

Frequently Purchased Together

These items are compatible and complement TYD2X2NPG6, providing enhanced or expanded functionality.

Wiring Duct Cover, Rigid PVC Material, 72 In Length, 2.25 In Width, 0.465 In Hei...
  • Our Part #: TYD2CPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD2CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($19.44) · 60 Feet ($194.40) ·
TYD2CPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Per Foot

QTY:
Feet
Add

* All prices subject to change.