TYD2X4NPG6 - 2X4 PVC Narrow Wire Duct

Ty-Duct

  • $99.00 (Per 6 Feet)
  • $16.50 (Per Foot)

  • $99.00 (Per 6 Feet)

  • $990.00 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD2X4NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD2X4NPG6
Description
2X4 PVC Narrow Wire Duct
Wiring Duct Narrow Slot, 2 Inches X 4 Inches, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210092072 / 00786210092072
Weight per unit
0.606 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$16.50 (Per Foot)
Carton
$99.00 (Per 6 Feet)
Standard Packaging
$990.00 (Per 60 Feet)
Resources
Images
 
 
TYD2X4NPG6 - Small Image
 
TYD2X4NPG6 - Large Image
 
TYD2X4NPG6 - Large Image
 
TYD2X4NPG6 - Large Image
Other Links
 
 
TYD2X4NPG6 - Other
Attachments
 
 
TYD2X4NPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2 in , 50.8 mm
Depth
4 in , 101.6 mm
Length
6 ft , 1.83 m
Descriptions
Product Type
2X4 Narrow Slot Gray Duct
Description
2X4 PVC NARROW WIRE DUCT
Long Description
Wiring Duct Narrow Slot, 2 Inches x 4 Inches, Gray PVC
extra long description
ABB TYD2X4NPG6 2X4 NARROW SLOT GRAY
Manufacturer Information
Manufacturers Part Number
TYD2X4NPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210092072
UPC
786210092072
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Narrow Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.606
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat