TYD3X3WPG6 - 3X3 Wide Slot Gray Duct

Ty-Duct

  • $105.78 (Per 6 Feet)
  • $17.63 (Per Foot)

  • $105.78 (Per 6 Feet)

  • $1,057.80 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD3X3WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD3X3WPG6
Description
3X3 Wide Slot Gray Duct
Wiring Duct Wide Slot, 3 Inches X 3 Inches, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210090146 / 00786210090146
Weight per unit
0.519 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$17.63 (Per Foot)
Carton
$105.78 (Per 6 Feet)
Standard Packaging
$1,057.80 (Per 60 Feet)
Resources
Images
 
 
TYD3X3WPG6 - Small Image
 
TYD3X3WPG6 - Large Image
Attachments
 
 
TYD3X3WPG6 - Specification Sheet
Other Links
 
 
TYD3X3WPG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
3
Width
3
Length
72
Descriptions
Description
3X3 WIDE SLOT GRAY DUCT
Product Type
3X3 Wide Slot Gray Duct
extra long description
ABB TYD3X3WPG6 3X3 WIDE SLOT GRAY D
Long Description
Wiring Duct Wide Slot, 3 Inches x 3 Inches, Gray PVC
Manufacturer Information
Manufacturers Part Number
TYD3X3WPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210090146
UPC
786210090146
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.519
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat