TYD3X4NPG6 - 3X4 Narrow Slot Wire Duct

Ty-Duct

  • $123.72 (Per 6 Feet)
  • $20.62 (Per Foot)

  • $123.72 (Per 6 Feet)

  • $1,237.20 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD3X4NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD3X4NPG6
Description
3X4 Narrow Slot Wire Duct
Wiring Duct Narrow Slot, 3 Inches X 4 Inches, Gray PVC
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210092188 / 00786210092188
Weight per unit
0.733 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$20.62 (Per Foot)
Carton
$123.72 (Per 6 Feet)
Standard Packaging
$1,237.20 (Per 60 Feet)
Resources
Images
 
 
TYD3X4NPG6 - Small Image
 
TYD3X4NPG6 - Large Image
Other Links
 
 
TYD3X4NPG6 - Other
Attachments
 
 
TYD3X4NPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
3 in , 76.2 mm
Depth
4 in , 101.6 mm
Length
6 ft , 1.83 m
Descriptions
Product Type
3X4 Narrow Slot Gray Duct
Description
3X4 NARROW SLOT WIRE DUCT
extra long description
ABB TYD3X4NPG6 3X4 NARROW SLOT GRAY
Long Description
Wiring Duct Narrow Slot, 3 Inches x 4 Inches, Gray PVC
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TYD3X4NPG6
GTIN
00786210092188
UPC
786210092188
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Narrow Slot Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.733
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat