W33 - 2-1/2" Ins Wireholder

Steel City

  • $32.17 (Each)
  • $32.17 (Each)

  • $1,608.60 (Per 50)

  • $3,217.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W33
Manufacturer
Steel City
Manufacturer's Part Number
W33
Description
2-1/2" Ins Wireholder
2-1/2 Inch Pipe Mounted Wire Holder.
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783786300198 / 00783786300198
Weight per unit
0.853 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.17 (Each)
Carton
$1,608.60 (Per 50)
Resources
Images
 
 
W33 - Small Image
 
W33 - Large Image
Attachments
 
 
W33 - Specification Sheet
Other Links
 
 
W33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
2-1/2" INS WIREHOLDER
Product Type
Pipe Mounted Wire Holder 2.5in
Long Description
2-1/2 inch pipe mounted wire holder.
extra long description
ABB W33 PIPE MOUNTED WIRE HOLDER 2.
Manufacturer Information
Brand
Steel City
GTIN
00783786300198
UPC
783786300198
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Hardware & Accessories
Packaging
Weight per each
0.853
Carton
50
Uses, Certifications, and Standards
Application
To support service entrance cable prior to entrance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat