DB450S - Tam (4) 1/2 Hole Gry 2G Box

Taymac

  • $14.73 (Each)
  • $14.73 (Each)

  • $132.58 (Per 9)

  • $1,473.10 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB450S
Manufacturer
Taymac
Manufacturer's Part Number
DB450S
Description
Tam (4) 1/2 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 1/2 In Hub Size, 7.52 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112246 / 00092326112246
Weight per unit
0.996 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.73 (Each)
Carton
$14.73 (Each)
Standard Packaging
$132.58 (Per 9)
Resources
Images
 
 
DB450S - Small Image
 
DB450S - Large Image
 
DB450S - Large Image
Attachments
 
 
DB450S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
4
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 4 Hubs, 1/2 in Hub Size, 7.52 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
extra long description
RACO DB450S 2G WP BOX (4) 1/2 IN. O
Description
TAM (4) 1/2 HOLE GRY 2G BOX
Construction
Die-Cast Metal
Additional Information
Mounting Type
Plug Mount
package quantity
9 PK
number of outlet
4 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB450S
GTIN
00092326112246
UPC
092326112246
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
7.52 lb
Weight per each
0.996
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB450S.
Jump To:

Similar Items

Similar items are close alternatives to DB450S, though they may not be 100% alike.

2G Weatherproof Box (4) 1/2 In. Outlets - Gray
  • Our Part #: 53350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5335-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.42) ·
53350 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.42

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB242
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB242
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($73.58) ·
WPB242 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.72

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 In ...
  • Our Part #: 30239
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30239
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.97) ·
30239 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB450S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7094 Eaton Wiring Devices 00786189070941
36230 Morris 00601986362306
30239 Mulberry 00095327302395
WPB242 Legrand Pass & Seymour 00785007116373
5335-0 Raco 00050169533505
DB450S Raco 00092326112246
BD4 RAB Lighting 00019813905112
2504-1 Teddico-BWF 00087115025043
LT11-2 Thomas & Betts 00785055202721

* All prices subject to change.

Begin Live Chat