MM710C - Tam Clear 1GANG 4 3/4" Deep W

Taymac

  • $29.89 (Each)
  • $29.89 (Each)

  • $149.45 (Per 5)

In-Stock: 140 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM710C
Manufacturer
Taymac
Manufacturer's Part Number
MM710C
Description
Tam Clear 1GANG 4 3/4" Deep W
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal/Vertical, 3.79 In Length, 4.75 In Width, 5.54 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104272 / 00092326104272
Weight per unit
0.514 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.89 (Each)
Standard Packaging
$149.45 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
140
Resources
Attachments
 
 
MM710C - Specification Sheet
Images
 
 
MM710C - Small Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
 
MM710C - Large Image
Other Links
 
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
 
MM710C - Other
Specifications Sheets
 
 
MM710C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
3.79 in
Width
4.75 in
Height
5.54 in
Descriptions
extra long description
RACO MM710C 1G WP HOR/VER 16IN1 WIU
Product Type
Weatherproof Box
Long Description
Weatherproof Box, Polycarbonate Material, Clear, 1 Gang, Rectangular, Horizontal/Vertical, 3.79 in Length, 4.75 in Width, 5.54 in Height, 0.62 lb/EA
Features
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Clear
Short Description
Weatherproof Box, Polycarbonate, Clear, 1 Gang
Special Features
Patented Quick-Fit(TM) Keyhole Mounting System Allows Installation in Under a Minute;Includes Attached Gasket and Mounting Hardware;Base Configuration with Patented Knock-Out(TM) Technology for Custom Fitting;Lockable Tab
Construction
Nonmetallic
Description
TAM CLEAR 1GANG 4 3/4" DEEP W
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Horizontal/Vertical
Standards Met
UL Listed 2011 NEC(R) Compliant (article 406.8[B] [1])
package quantity
5 SP
Made in USA
yes
pallet quantity
480
Packaging Type
Shrinkwrap
Manufacturer Information
Manufacturers Part Number
MM710C
Brand
Taymac
sub brand
TayMac(R)
GTIN
00092326104272
UPC
092326104272
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.62 lb/EA
Standard Package
5
Weight per each
0.514
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat