MX1050S - HBL 1G WP Gfci Gray Verticle Cover

Bell

  • $7.78 (Each)
  • $7.78 (Each)

  • $155.58 (Per 20)

  • $777.88 (Per 100)

In-Stock: 38 available locally (West Dallas, TX) ( change location)
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
MX1050S
Manufacturer
Bell
Manufacturer's Part Number
MX1050S
Description
HBL 1G WP Gfci Gray Verticle Cover
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 In Length, 1.04 In Width, 4-17/32 In Height, 0.288 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110655 / 00092326110655
Weight per unit
0.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Carton
$7.78 (Each)
Standard Packaging
$155.58 (Per 20)
Stock Availability
West Dallas
38 (Check another store)
DFW RDC
605
All Stores
9,368
Resources
Other Links
 
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
 
MX1050S - Other
Images
 
 
MX1050S - Large Image
 
MX1050S - Large Image
 
MX1050S - Small Image
 
MX1050S - Large Image
 
MX1050S - Large Image
 
MX1050S - Large Image
 
MX1050S - Large Image
Specifications Sheets
 
 
MX1050S - Specification Sheet
Attachments
 
 
MX1050S - Specification Sheet
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
Heavy Duty Die-Cast Metal
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4-17/32 in
Length
3.02 in
Width
1.04 in
Descriptions
Construction
Metallic
Description
HBL 1G WP GFCI GRAY VERTICLE COVER
Extra Long Description
RACO MX1050S 1G VERT/HORZ 12IN1 FLI
Features
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray.
Long Description
Flat Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 1 Gang, 3.02 in Length, 1.04 in Width, 4-17/32 in Height, 0.288 lb
Product Type
Flat Device Cover
Short Description
Flat Device Cover, Gray, 1 Gang, Verticle Cover
Special Features
and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount;1 gang 12in1; self-closing lids; installation hardware
Additional Information
Color/Finish
Gray
Exact Weight
0.288
Includes
Gasket;Mounting Hardware
Package Quantity
1 CA;20 PK
Packaging Type
Shrinkwrap
Pallet Quantity
3000
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX1050S
GTIN
00092326110655
UPC
092326110655
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight
0.288 lb
Weight per each
0.288
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Flip
Mounting
DEVICE
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,368

Location search:
These alternate items can be purchased instead of MX1050S.
Jump To:

Similar Items

Similar items are close alternatives to MX1050S, though they may not be 100% alike.

Cross Referenced

These items are similar to MX1050S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1C-TS Orbit Industries 00835243005594
1C-U Orbit Industries 00835243008489
MX1050S Raco 00092326110655
CCU Thomas & Betts 00042269004276
WC1V12 Topaz 00751338865310

* All prices subject to change.

Begin Live Chat