MX4280S - Tam 1G MX Vert In-Use CVR

Taymac

  • $31.83 (Each)
  • $31.83 (Each)

  • $191.01 (Per 6)

  • $3,183.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX4280S
Manufacturer
Taymac
Manufacturer's Part Number
MX4280S
Description
Tam 1G MX Vert In-Use CVR
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 2 to 3-1/2 In Length, 3.48 In Width, 5.98 In Height, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326101288 / 00092326101288
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.83 (Each)
Carton
$31.83 (Each)
Standard Packaging
$191.01 (Per 6)
Resources
Images
 
 
MX4280S - Large Image
 
MX4280S - Small Image
 
MX4280S - Large Image
 
MX4280S - Large Image
 
MX4280S - Large Image
 
MX4280S - Large Image
 
MX4280S - Video
Specifications Sheets
 
 
MX4280S - Specification Sheet
Attachments
 
 
MX4280S - Specification Sheet
Other Links
 
 
MX4280S - Other
 
MX4280S - Other
 
MX4280S - Other
 
MX4280S - Other
 
MX4280S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2 to 3-1/2 in
Width
3.48 in
Height
5.98 in
Descriptions
Long Description
Weatherproof While-In-Use Device Cover, Gray Powder Coated, Die-Cast Metal Material, 1 Gang, 2 to 3-1/2 in Length, 3.48 in Width, 5.98 in Height, 0.8 lb
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), Expandable, Vertical, 8-in-1, 3-1/2 in. Deep, Gray.
Short Description
Weatherproof While-In-Use Device Cover, Die-Cast Metal, Gray Powder Coated, 1 Gang, Vertical
Product Type
Weatherproof While-In-Use Device Cover
extra long description
RACO MX4280S 1G WP VER 8IN1 EXPD WI
Description
TAM 1G MX VERT IN-USE CVR
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang; quick and easy to install; expandable; lockable tab; 8 configurations in 1; vertical mount; patented Universal-Fit Technology; includes gasket
Construction
Metallic
Additional Information
Color/Finish
Gray Powder Coated
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;6 PK
media
Yes
Packaging Type
Shrink
pallet quantity
1080
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MX4280S
GTIN
00092326101288
UPC
092326101288
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.8 lb
Standard Package
6
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat