PDB77550GY - HBL 2G Plastic W/P Box

Bell

  • $11.02 (Each)
  • $11.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDB77550GY
Manufacturer
Bell
Manufacturer's Part Number
PDB77550GY
Description
HBL 2G Plastic W/P Box
Weatherproof Box, High Impact PVC Material, Gray, Series PDB Model, 26.5 Cu.In Capacity, 2 Gang, Rectangular, 4 Hubs, 7 Outlets, 3/4 In Hub Size, 4.63 In Length, 2 In Width, 4.63 In Height, 0.654 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130325 / 00092326130325
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.02 (Each)
Resources
Images
 
 
PDB77550GY - Small Image
 
PDB77550GY - Large Image
 
PDB77550GY - Large Image
 
PDB77550GY - Large Image
Specifications Sheets
 
 
PDB77550GY - Specification Sheet
Attachments
 
 
PDB77550GY - Specification Sheet
Other Links
 
 
PDB77550GY - Other
 
PDB77550GY - Other
 
PDB77550GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact PVC
Number of Gangs
2
Shape
Rectangular
Number of Hubs
4
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Length
4.63 in
Width
2 in
Height
4.63 in
Depth
2
Size
2-Gang
Descriptions
Product Type
Weatherproof Box
Long Description
Weatherproof Box, High Impact PVC Material, Gray, Series PDB Model, 26.5 cu.in Capacity, 2 Gang, Rectangular, 4 Hubs, 7 Outlets, 3/4 in Hub Size, 4.63 in Length, 2 in Width, 4.63 in Height, 0.654 lb
Features
2-Gang Weatherproof Box, Seven 1/2 or 3/4 in. Threaded Outlets, Gray
Short Description
Weatherproof Box, High Impact PVC, Gray, 26.5 cu.in, 6 SP
Special Features
Includes 3/4 in Closure Plugs and Reducer Bushings
extra long description
RACO PDB77550GY 2G WP NM BOX (7) 1/
Description
HBL 2G PLASTIC W/P BOX
Construction
Nonmetallic
Additional Information
for use with
1/2" and 3/4" Conduit
Number of Outlets
7
Enclosure Type
Nema 3R
Standards Met
UL MA Listed
package quantity
6 SP
Knockouts
1/2 IN and 3/4 IN Holes;7
number of outlet
7
pallet quantity
882
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
PDB77550GY
Brand
BELL
sub brand
TayMac(R)
Model
Series PDB
GTIN
00092326130325
UPC
092326130325
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Weight
0.654 lb
Standard Package
6
Weight per each
0.725
Carton
1
Uses, Certifications, and Standards
Capacity
26.5 cu.in
standard
UL Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat