PDB77550GY - HBL 2G Plastic W/P Box

Bell

  • $11.02 (Each)
  • $11.02 (Each)
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
PDB77550GY
Manufacturer
Bell
Manufacturer's Part Number
PDB77550GY
Description
HBL 2G Plastic W/P Box
Weatherproof Box, High Impact PVC Material, Gray, Series PDB Model, 26.5 Cu.In Capacity, 2 Gang, Rectangular, 4 Hubs, 7 Outlets, 3/4 In Hub Size, 4.63 In Length, 2 In Width, 4.63 In Height, 0.654 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130325 / 00092326130325
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.02 (Each)
Resources
Images
 
 
PDB77550GY - Small Image
 
PDB77550GY - Large Image
 
PDB77550GY - Large Image
 
PDB77550GY - Large Image
Specifications Sheets
 
 
PDB77550GY - Specification Sheet
Attachments
 
 
PDB77550GY - Specification Sheet
Other Links
 
 
PDB77550GY - Other
 
PDB77550GY - Other
 
PDB77550GY - Other
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
High Impact PVC
Number of Gangs
2
Shape
Rectangular
Number of Hubs
4
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Length
4.63 in
Width
2 in
Height
4.63 in
Depth
2
Size
2-Gang
Descriptions
Product Type
Weatherproof Box
Long Description
Weatherproof Box, High Impact PVC Material, Gray, Series PDB Model, 26.5 cu.in Capacity, 2 Gang, Rectangular, 4 Hubs, 7 Outlets, 3/4 in Hub Size, 4.63 in Length, 2 in Width, 4.63 in Height, 0.654 lb
Features
2-Gang Weatherproof Box, Seven 1/2 or 3/4 in. Threaded Outlets, Gray
Short Description
Weatherproof Box, High Impact PVC, Gray, 26.5 cu.in, 6 SP
Special Features
Includes 3/4 in Closure Plugs and Reducer Bushings
extra long description
RACO PDB77550GY 2G WP NM BOX (7) 1/
Description
HBL 2G PLASTIC W/P BOX
Construction
Nonmetallic
Additional Information
for use with
1/2" and 3/4" Conduit
Number of Outlets
7
Enclosure Type
Nema 3R
Standards Met
UL MA Listed
package quantity
6 SP
number of outlet
7
pallet quantity
882
Packaging Type
Shrink
Knockouts
1/2 IN and 3/4 IN Holes;7
Manufacturer Information
Manufacturers Part Number
PDB77550GY
Brand
BELL
sub brand
TayMac(R)
Model
Series PDB
GTIN
00092326130325
UPC
092326130325
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Weight
0.654 lb
Standard Package
6
Weight per each
0.725
Carton
1
Uses, Certifications, and Standards
Capacity
26.5 cu.in
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat