22743 - RD Led Exit Bbu WH Housing

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22743
Manufacturer
TCP
Manufacturer's Part Number
22743
Description
RD Led Exit Bbu WH Housing
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 2.3 W, 1.8 In Depth, 11.8 In Length, 7.25 In Height, White, Nickel Cadmium (Nicad) Battery, 7 Yr Battery Life, Led Bulb, 5 Yr (Battery, Electronics) Warranty, Universal Mount
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
762148091141 / 00762148091141
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
22743 - Small Image
 
22743 - Large Image
Attachments
 
 
22743 - Specification Sheet
Other Links
 
 
22743 - Other
 
22743 - Other
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
Polycarbonate
Voltage Rating
120 V ac;277 V ac
Wattage
2.3 W
Ballast Type
N/A
amperage rating
0.21
Shape
N/A
Material, Color, and Finish
Background Color
White
color rendering index (cri)
N/A
color temperature
N/A
Color
No Color
Finish
white
Dimensions and Weight
Depth
1.8 in
Length
11.8 in
Height
7.25 in
Descriptions
Description
RD LED EXIT BBU WH HOUSING
Product Type
Compact Polycarbonate Exit Sign
Long Description
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 2.3 W, 1.8 in Depth, 11.8 in Length, 7.25 in Height, White, Nickel Cadmium (NiCad) Battery, 7 yr Battery Life, LED Bulb, 5 yr (Battery, Electronics) Warranty, Universal Mount
Features
TCP’s polycarbonate LED exit signs have the look of traditional units with the savings and brightness LEDs offer. Both the sign and emergency lights are perfect for damp locations.
Short Description
Compact Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC
Special Features
UL 94V-0 Flame Rating
extra long description
TCP 22743 LED EXIT BBU WH HOUSING R
Additional Information
Number of Faces
Single;Double
Text Color
Red
Emergency Illumination Time
90 min
battery life
7 yr
Battery Type
Nickel Cadmium (NiCad)
bulb type
LED
package quantity
6 CT
Warranty
5 yr (Battery, Electronics)
Mounting Type
Universal Mount
Standards Met
ETL Listed;NFPA Life Safety Code 101;NEC Certified;ETL Listed
Base
N/A
beam angle
N/A
Fixture Type
N/A
lumens
N/A
average life
50,000
dimmable
No
Manufacturer Information
Manufacturers Part Number
22743
Brand
Technical Consumer Prod.
GTIN
00762148091141
UPC
762148091141
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
N/A
Packaging
Weight per each
2.7
Carton
6
Uses, Certifications, and Standards
Application
egress pathway
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 22743.
Jump To:

Similar Items

Similar items are close alternatives to 22743, though they may not be 100% alike.

00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|E...
  • Our Part #: EXRLEDELM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EXR LED EL M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.89) ·
EXRLEDELM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 22743 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXPWRB Atlas Lighting Products 76536400007
ILXREMWH Barron Lighting Group 00872780005137
VEXUBPWBWH Barron Lighting Group 00859602000006
LXURWE Dual-Lite 78252083645
AP70R Eaton Cooper Lighting 66240100077
LXURWE Hubbell Lighting 78252086413
EXRELM6 Lithonia Lighting 74597343177
73012 Morris 00601986730129
MXBRU Mule Lighting 00606112020877
22743 TCP 00762148091141

* All prices subject to change.

Begin Live Chat