LED12DR5630K - 12W Led 5"/6" Rec DWNLT 30K

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DR5630K
Manufacturer
TCP
Manufacturer's Part Number
LED12DR5630K
Description
12W Led 5"/6" Rec DWNLT 30K
12W 5"-6" Recess Downlight 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148241034 / 00762148241034
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED12DR5630K - Small Image
 
LED12DR5630K - Large Image
MSDS Sheets
 
 
LED12DR5630K - MSDS Sheet
Attachments
 
 
LED12DR5630K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
51869
Shape
DR56
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Descriptions
Description
12W LED 5"/6" REC DWNLT 30K
Product Type
12W 5-6 Inch Recess Downlight 30K
Long Description
12W 5"-6" RECESS DOWNLIGHT 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No
Special Features
Damp Location
Additional Information
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
average life
PIPE ROLLER HANGER, ROLLER TYPE; LOW CARBON STEEL MATERIAL; 10 INCH MIN. PIPE SIZE; 10 INCH MAX. PIPE SIZE; 10 MIN. PIPE SIZE - DECIMAL; 10 MAX. PIPE SIZE - DECIMAL; 10 MIN. PIPE SIZE - FRACTIONAL; 10 MAX. PIPE SIZE - FRACTIONAL; 965 LOAD RATING IN LB
lumens
RDH
dimmable
Yes Yes/No
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED12DR5630K
GTIN
00762148241034
UPC
762148241034
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.0499
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat