LED4T815IS41K - 15W Led T8 48" GLS 41K Is

TCP

  • $7.72 (Each)
  • $7.72 (Each)
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
LED4T815IS41K
Manufacturer
TCP
Manufacturer's Part Number
LED4T815IS41K
Description
15W Led T8 48" GLS 41K Is
T8 Led Lamp, 190 ° Beam Angle, 82, 4100 K, 1000 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 1.1 In Diameter, 48 In Length, -30 °C Operating Temperature, +55 °C Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
762148053231 / 00762148053231
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Resources
Images
 
 
LED4T815IS41K - Small Image
 
LED4T815IS41K - Large Image
Specifications Sheets
 
 
LED4T815IS41K - Specification Sheet
Attachments
 
 
LED4T815IS41K - Specification Sheet
Other Links
 
 
LED4T815IS41K - Other
 
LED4T815IS41K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Voltage Rating
120 to 277 V ac
Material
Glass
Wattage
15 W
Current Rating
N/A INCH
Material, Color, and Finish
Color Rendering Index
82
Base Type
G13
color temperature
4100 k
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
1.1 in
Length
48 W
Descriptions
Description
15W LED T8 48" GLS 41K IS
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 190 ° Beam Angle, 82, 4100 K, 1000 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 1.1 in Diameter, 48 in Length, -30 °C Operating Temperature, +55 °C Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 4100K, 1000 lm, 15 W
Additional Information
>40% Energy Savings;Instant On/Off
extra long description
TCP LED4T815IS41K LED 15W 4FT IS T8
Special Features
Suitable for Damp Locations
Additional Information
beam angle
190 °
average life
50000 h
Brightness (Lumens)
1000 lm
dimmable
Yes
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+55 °C
Warranty
5 yr
Standards Met
cULus Listed;NSE Certified
lumens
74565
Base
Medium Bi Pin
Power Factor
N/A INCH
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED4T815IS41K
sub brand
LED DirecT8(TM)
GTIN
00762148053231
UPC
762148053231
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Offices;Restaurants;Retail Stores;Lobbies;Schools;Hospitals
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED4T815IS41K.
Jump To:

Similar Items

Similar items are close alternatives to LED4T815IS41K, though they may not be 100% alike.

Led 15W Instant Start Compatible 4' T8 4100K
  • Our Part #: LED15T84IS41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED15T84IS41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 25 ($499.00) ·
LED15T84IS41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat