LED712VMR16V30KN - 7W Led MR16 12V 30K 20 Deg

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED712VMR16V30KN
Manufacturer
TCP
Manufacturer's Part Number
LED712VMR16V30KNFL
Description
7W Led MR16 12V 30K 20 Deg
Led MR16 Lamp MR16, 7W, 50W Equivalent, 3000K, 500LU, GU5.3 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 20 Degree Beam Angle, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148270072 / 00762148270072
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED712VMR16V30KN - Small Image
 
LED712VMR16V30KN - Large Image
Attachments
 
 
LED712VMR16V30KN - Specification Sheet
Other Links
 
 
LED712VMR16V30KN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.648
Voltage Rating
12
Wattage
7
Shape
MR16
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Diameter
2
Length
2.2
Descriptions
Product Type
7W 12V Dim MR16 30K NFL Value
Description
7W LED MR16 12V 30K 20 DEG
Long Description
LED MR16 Lamp MR16, 7W, 50W Equivalent, 3000K, 500LU, GU5.3 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 20 Degree Beam Angle, White
Special Features
Suitable for Damp Locations
extra long description
TCP LED712VMR16V30KNFL 7W 12V DIM M
Additional Information
Power Factor
0.9
beam angle
20
average life
25,000
lumens
500
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
LED712VMR16V30KNFL
Brand
TCP
GTIN
00762148270072
UPC
762148270072
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.2
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat