WP5500150 - 55W Led Classic Wall Pack 50K 6900LM

TCP

  • $127.59 (Each)
  • $127.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP5500150
Manufacturer
TCP
Manufacturer's Part Number
WP5500150
Description
55W Led Classic Wall Pack 50K 6900LM
TCP WP5500150 Led Wall Pack 55W ND
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
819816020177 / 00819816020177
Weight per unit
8.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.59 (Each)
Resources
Images
 
 
WP5500150 - Large Image
 
WP5500150 - Small Image
Attachments
 
 
WP5500150 - Specification Sheet
Other Links
 
 
WP5500150 - Other
 
WP5500150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
55
Material, Color, and Finish
color temperature
5000K
color rendering index (cri)
80
Descriptions
Description
55W LED CLASSIC WALL PACK 50K 6900LM
Product Type
Led Wall Pack 55W ND 50K
Long Description
TCP WP5500150 LED WALL PACK 55W ND
Special Features
OUTDOOR
Additional Information
beam angle
100
average life
50,000
lumens
6900
dimmable
No
Manufacturer Information
Manufacturers Part Number
WP5500150
Brand
TCP
GTIN
00819816020177
UPC
819816020177
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat