51X120 - Socket 8-Pin 600VOLT 10AMP#

Time Mark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51X120
Manufacturer
Time Mark
Manufacturer's Part Number
51X120
Description
Socket 8-Pin 600VOLT 10AMP#
This 8-Pin Octal Socket Can Be Surface or Din-Rail Mounted and Is Suitable For Use Up to 600 Vac. The Thermoplastic Body Can Withstand Up to 300 Degrees F Continuously Without Melting or Electrical Breakdown. Terminals Are #6-32 Screws. The One-Piece, Molded Body Does Not Require A Separate Insulator Strip. Ul Recognized File Number E-126447, Csa Certification File Number LR-29513-27M and Ce (European Conformity) Accepted. (MFG. Sku 51012001)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
662917003200 / 00662917003200
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
51X120 - Small Image
 
51X120 - Large Image
Other Links
 
 
51X120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Material, Color, and Finish
Color
Gray
Descriptions
Description
SOCKET 8-PIN 600VOLT 10AMP#
Product Type
8-Pin Socket, 600 Vac, (51012001)
extra long description
TMC 51X120 8-Pin Socket,600 VAC,(51
Long Description
This 8-Pin octal Socket can be surface or DIN-rail mounted and is suitable for use up to 600 VAC. The thermoplastic body can withstand up to 300 degrees F continuously without melting or electrical breakdown. Terminals are #6-32 screws. The one-piece, molded body does not require a separate insulator strip. UL Recognized file number E-126447, CSA Certification file number LR-29513-27M and CE (European Conformity) Accepted. (mfg. sku 51012001)
Additional Information
Number of Pins
8
Manufacturer Information
Brand
Time Mark
Manufacturers Part Number
51X120
GTIN
00662917003200
UPC
662917003200
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
8-Pin Socket
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Mounting
8-pin
standard
UL CSA CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat