1109A - 120-277V, 40A 24HR Timer

Nsi

  • $139.24 (Each)
  • $139.24 (Each)

In-Stock: 1 available locally (Kenedy, TX) ( change location)
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
1109A
Manufacturer
Nsi
Manufacturer's Part Number
1109A
Description
120-277V, 40A 24HR Timer
24 Hour Time Switch 120-277V SPST Indoor
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261101051 / 7862611010518 / 00786261101051
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.24 (Each)
Stock Availability
Kenedy
1 (Check another store)
San Antonio RDC
2
All Stores
111
Resources
Images
 
 
1109A - Small Image
 
1109A - Large Image
 
1109A - Large Image
 
1109A - Large Image
 
1109A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
2
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937
Descriptions
Description
120-277V,40A 24HR TIMER
Extra Long Description
TORK 1109A TORK 24-Hour Indoor Mech
Features
24 hour 120-277V time switch with same day ON/OFF times each day, in NEMA enclosure. DPST contacts. cULus Listed.
Long Description
24 Hour Time Switch 120-277V SPST Indoor
Product Type
Tork 24-Hour Indoor Mech. Time Switch 120-277 Volts, DPST Ou
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Action
DPST
Base
Screw
Contact Rating
120-277 V
Number Of Pins
12 Pair
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1109A
GTIN
00786261101051
UPC
786261101051
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
24 Hour Time Switch
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
NSI
Enclosure
NEMA 1 Metal Indoor
Environmental Conditions
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1109A.
Jump To:

Similar Items

Similar items are close alternatives to 1109A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat